Zoro Homepage

Men's 8-Inch Work Boot, 11 1/2, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865131


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865131
UPC #
690774129290
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Predominant Footwear Color
Tan
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Midsole Material
EVA
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Material
Tailex
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Shank Material
Composite
Non-Marking Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insole System
EVA
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Footwear Closure Type
Front Lace and Side Zipper
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Insulated
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
8 in Work Boot
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Sole Pattern
Siped
Closure Type
Lace Up
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Tan
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Suede
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.