Zoro Homepage

Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4864833


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4864833
UPC #
690774129283
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Composite
Footwear Style
8 in Work Boot
Midsole Material
EVA
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.10
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
Tailex
Insulated
No
Conductive
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Ninety Degree Heel
No
Predominant Footwear Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.20
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Upper Material
Suede
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Dry
1.1
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.18
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.