Zoro Homepage

Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4881475


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
W
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4881475
UPC #
690774129535
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Midsole Material
EVA
Puncture Resistant Insole
No
Insole System
EVA
Predominant Footwear Color
Tan
Insulated
No
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Ninety Degree Heel
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Plastic
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily
0.20
Completely Non Metallic
Yes
Liner Material
Tailex
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Tan
Insole Material
EVA
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Dry
1.1
Closure
Lace Up with Side Zipper
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.