Zoro Homepage

Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865156


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865156
UPC #
690774129320
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Tan
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Outsole Material
Rubber
Non-Marking Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Midsole Material
EVA
Conductive
No
Liner Material
Tailex
Insole System
EVA
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Shank Material
Composite
Static Dissipative
No
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Electrical Hazard Rated
Yes
Removable Insole
Yes
Resists
Abrasions, Chemical, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Tan
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Oily
0.2
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.