Zoro Homepage

Men's 8-Inch Work Boot, 15, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4864842


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4864842
UPC #
690774129337
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Standards
ASTM F2413
Metatarsal Guard
No
Liner Material
Tailex
Ninety Degree Heel
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.76
Insulated
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Outsole Material
Rubber
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.20
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Composite
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
Insole System
EVA
Predominant Footwear Color
Tan
Resists
Abrasions, Chemical, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Color
Tan
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.2
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Toe Cap Material
Composite
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.