Zoro Homepage

Men's 8-Inch Work Boot, 3 1/2, Composite Toe, 8 in H, Black, RB8874

  • Mfr # RB8874

  • Zoro # G5932619


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB8874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5932619
UPC #
690774136373
Country of Origin
China

Dimensions

Size
3 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
3 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Upper Boot Material
All Leather
Waterproof
No
Shank Material
Plastic
Footwear Closure Type
Lace Up
Midsole Material
EVA
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Insole System
Removable F2 PU Cushion Insert
Insulation Type
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.59
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Material Description
Leather
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Cemented
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.12
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
F2413-11, CSA Z195-09
Liner Material
Mesh, Nylon
Static Dissipative
No
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Insole Material
Polyurethane
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.12
Insole Technology
Foot Force(R) F2A Footbed, Removable
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.