Zoro Homepage

Men's 8-Inch Work Boot, 4 1/2, Composite Toe, 8 in H, Black, RB8874

  • Mfr # RB8874

  • Zoro # G5914227


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB8874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5914227
UPC #
690774136618
Country of Origin
China

Dimensions

Size
4 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Insole System
Removable F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
200 Degrees F
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Standards
F2413-11, CSA Z195-09
Upper Material Description
Leather
Midsole Material
EVA
Static Dissipative
No
Insulated
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.59
Waterproof Type
None
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Insulation Type
None
Removable Insole
Yes
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Sole Pattern
Cleated
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.