Zoro Homepage

Men's 8-Inch Work Boot, 5 1/2, Composite Toe, 8 in H, Black, RB8874

  • Mfr # RB8874

  • Zoro # G5911917


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB8874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5911917
UPC #
690774136410
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
5 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Upper Boot Material
All Leather
Waterproof
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
CSA Footwear Standard
Not Specified
Insulation Type
None
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Completely Non Metallic
Yes
Standards
F2413-11, CSA Z195-09
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Insole System
Removable F2 PU Cushion Insert
Static Dissipative
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Wide Toe Cap
No
Non-Marking Sole
No
Waterproof Type
None
Insulated
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Conductive
No
Predominant Footwear Color
Black
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
Foot Force(R) F2A Footbed, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.12
Toe Cap Material
Composite
Closure
Lace Up
Style Family
8-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.