Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 6 1/2, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865043


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865043
UPC #
690774129191
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Puncture Resistant Insole
No
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Liner Material
Tailex
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Closure Type
Front Lace and Side Zipper
Footwear Construction Type
Cemented
Non-Marking Sole
No
Insole System
EVA
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
1.10
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily
0.20
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
8 in Work Boot
Completely Non Metallic
Yes
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Conductive
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chemical, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Suede
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.