Zoro Homepage

Men's 8-Inch Work Boot, 6, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865165


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
W
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865165
UPC #
690774129405
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Static Dissipative
No
Footwear Closure Type
Front Lace and Side Zipper
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Completely Non Metallic
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
EVA
Shank Material
Composite
Predominant Footwear Color
Tan
Insulated
No
Midsole Material
EVA
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Ninety Degree Heel
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.76
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Tan
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Oily
0.2
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.