Zoro Homepage

Men's 8-Inch Work Boot, 7, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865122


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
W
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865122
UPC #
690774129429
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Removable Insole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Conductive
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Outsole Material
Rubber
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily
0.20
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insole System
EVA
Shank Material
Composite
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Standards
ASTM F2413
Metatarsal Guard
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Style
8 in Work Boot
Static Dissipative
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Lace Up
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
EVA
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Suede
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.