Zoro Homepage

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4881466


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4881466
UPC #
690774129221
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Predominant Footwear Color
Tan
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Shank Material
Composite
Insole System
EVA
Upper Material Description
Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Liner Material
Tailex
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.20
Puncture Resistant Insole
No
Insulated
No
Max. Heat Rating
200 Degrees F
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Mark II Slip Test Results- Dairy Tile Dry
1.10
Non-Marking Sole
No
Conductive
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Resists
Abrasions, Chemical, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Tan
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Material
EVA
Construction
Cemented
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.