Zoro Homepage

Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865183


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
W
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865183
UPC #
690774129474
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Predominant Footwear Color
Tan
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Non-Marking Sole
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
1.10
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.20
Static Dissipative
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.76
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Ninety Degree Heel
No
Insole System
EVA
Removable Insole
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Upper Material Description
Leather
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
Insole Material
EVA
Heel Definition
Flat Heel
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1.1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.2
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.