Zoro Homepage

Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865086


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865086
UPC #
690774129245
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Midsole Material
EVA
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Style
8 in Work Boot
Predominant Footwear Color
Tan
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Liner Material
Tailex
Shank Material
Composite
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Footwear Sole Pattern
Siped
Insole System
EVA
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.76
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Resists
Abrasions, Chemical, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Tan
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.18
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Suede
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.