Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, 12

  • Mfr # RB8807

  • Zoro # G7246823


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8807
Zoro #
G7246823
UPC #
690774429550
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
For Outdoor Traction
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Sublite Cushion Tactical
Style Number
RB8807
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
EVA
Insulated
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Footwear Shank Type
None
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insulation Type
None
Completely Non Metallic
Yes
Toe Shape
Round
Static Dissipative
No
Conductive
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Suede/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.