Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, 15

  • Mfr # RB8807

  • Zoro # G7241232


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8807
Zoro #
G7241232
UPC #
690774429437
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Toe Shape
Round
Insole System
Removable
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Conductive
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Wide Toe Cap
Yes
Waterproof Type
Waterproof Membrane
Style Number
RB8807
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Last Number or Name
Sublite Cushion Tactical
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Non-Marking Sole
Yes
Upper Material Description
Suede/Mesh
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.