Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, 7 W

  • Mfr # RB8807

  • Zoro # G7263553


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8807
Zoro #
G7263553
UPC #
690774429451
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
8 in
Width
W
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Shank Type
None
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Style Number
RB8807
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Nylon
Insole System
Removable
Upper Material Description
Suede/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Predominant Footwear Color
Black
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Standards
ASTM F2413
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Last Number or Name
Sublite Cushion Tactical
Oil Resisting Sole
Yes
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.