Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, M

  • Mfr # RB8807

  • Zoro # G7239403


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8807
Zoro #
G7239403
UPC #
690774429338
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in
Width
M
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Footwear Shank Type
None
Last Number or Name
Sublite Cushion Tactical
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Waterproof Type
Waterproof Membrane
Insulation Type
None
Puncture Resistant Insole
No
For Outdoor Traction
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chain Saw Cut Resistant
No
Style Number
RB8807
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Liner Material
Nylon
Upper Material Description
Suede/Mesh
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
No
Wide Toe Cap
Yes
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Metatarsal System
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Predominant Footwear Color
Black
Conductive
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products