Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, M

  • Mfr # RB8807

  • Zoro # G7247167


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8807
Zoro #
G7247167
UPC #
690774429352
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in
Width
M
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413
Upper Material Description
Suede/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
Leather/Mesh
Metatarsal System
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non-Marking Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Insulation Type
None
Style Number
RB8807
Non Metallic Upper
Yes
Last Number or Name
Sublite Cushion Tactical
Toe Shape
Round
Insole System
Removable
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Insulated
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up with Side Zipper
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.