Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, M

  • Mfr # RB8807

  • Zoro # G7272997


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8807
Zoro #
G7272997
UPC #
690774429390
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in
Width
M
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up and Zipper
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
For Outdoor Traction
No
Completely Non Metallic
Yes
Insulated
No
Footwear Shank Type
None
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
Sublite Cushion Tactical
Non-Marking Sole
Yes
Midsole Material
EVA
Style Number
RB8807
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
Leather/Mesh
Waterproof Type
Waterproof Membrane
Upper Material Description
Suede/Mesh
Puncture Resistant Insole
No
Insole System
Removable
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Item
8-Inch Work Boot
Ninety Degree Heel
No
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Insulation Type
None
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.