Men's Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 5 W

  • Mfr # RB4041 5W

  • Zoro # G414739739


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Size
5
Footwear Width
W
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041 5W
Zoro #
G414739739
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
W
Width
W
Heel Height
Less Than 1/2 in
Height
Low

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Toe Cap Material
Alloy
Ninety Degree Heel
No
Predominant Footwear Color
Black
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Wet
0.7
For Outdoor Traction
No
Insulation Type
None
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip Resisting Sole
No
Style Number
RB4041
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Insole Technology
Removable
Removable Insole
Yes
Upper Material Description
Synthetic
Chemical-Resisting Sole
Yes
Maximum Heat Rating
100 Degrees F
Non-Marking Sole
No
Footwear Construction Type
Cemented
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole System
Removable
All-Leather Upper
No
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Toe Shape
Round
Waterproof Type
None
Closure
Lace Up
Non Metallic Upper
No
Metatarsal System
No
Metal Chip-Resisting Sole
No
Non-Marking Upper
Yes
Heat Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Construction
Cemented
Oil-Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.