Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10

  • Mfr # RB1067

  • Zoro # G2091166


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091166
UPC #
690774345393
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Metatarsal System
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413
Waterproof Type
None
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic High-Top
Removable Insole
Yes
Conductive
No
Toe Shape
Square
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Insulation Type
None
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Metatarsal Guard Style
Internal
Upper Color
Black, Gray
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Material
Leather
Insole Material
EVA
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Technology
Dual Density
Closure
Lace Up
All-Leather Upper
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.