Zoro Homepage

Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5

  • Mfr # RB1067

  • Zoro # G2091157


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091157
UPC #
690774345409
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Waterproof Type
None
Midsole Material
Polyurethane
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Conductive
No
Static Dissipative
No
Insulation Type
None
Toe Shape
Square
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Shank Material
Plastic
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Footwear Style
Athletic High-Top
Wide Toe Cap
Yes
Outsole Material
Rubber
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Black, Gray
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Toe Cap Material
Composite
Midsole Technology
Dual Density
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.