Zoro Homepage

Men's Athletic High-Top Shoe, 10 1/2, Composite Toe, Black, RB4132

  • Mfr # RB4132

  • Zoro # G300002602


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB4132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4132
Zoro #
G300002602
UPC #
690774511736
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4132
Upper Boot Material
Leather/Mesh
Waterproof
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Insole Material
Memory Foam
Outsole Material
Rubber
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Toe Shape
Round
Liner Material
Textile
Insulated
No
Static Dissipative
No
Upper Material
Leather and Mesh
Footwear Closure Type
Lace Up
Insulation Type
None
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Closure Type
Lace Up
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Upper Material Description
Leather/Mesh
Insole System
MemoryTech
Wide Toe Cap
Yes
Upper Color
Black
Footwear Style
Athletic High-Top
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Toe Style
Round Toe
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic High-Top Shoe
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.