Men's Athletic High-Top Shoe, 10 1/2, Composite Toe, Gray, RB4135

  • Mfr # RB4135

  • Zoro # G100002550


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray
Width
W
Style Number
RB4135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4135
Zoro #
G100002550
UPC #
690774512467
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4135
Upper Boot Material
Leather/Mesh
Waterproof
No
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Toe Style
Round Toe
Insole System
MemoryTech
Toe Shape
Round
Electrical Hazard Rated
No
Conductive
No
Insole Material
Memory Foam
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Predominant Footwear Color
Gray
Metal Chip Resisting Sole
Yes
Upper Material
Leather and Mesh
Slip Resistant
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Non Metallic Upper
Yes
Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Style
Athletic High-Top
Footwear Closure Type
Lace Up
Upper Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Textile
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.