Zoro Homepage

Men's Athletic High-Top Shoe, 10, Composite Toe, Black, RB4132

  • Mfr # RB4132

  • Zoro # G900002385


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB4132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4132
Zoro #
G900002385
UPC #
690774511729
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4132
Upper Boot Material
Leather/Mesh
Waterproof
No
Predominant Footwear Color
Black
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Liner Material
Textile
Insole System
MemoryTech
Upper Material Description
Leather/Mesh
Max. Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Closure Type
Lace Up
Insulated
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Slip Resistant
Yes
Toe Shape
Round
Chemical Resisting Sole
Yes
Insulation Type
None
Static Dissipative
No
Upper Color
Black
Electrical Hazard Rated
Yes
Insole Material
Memory Foam
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Material
Leather and Mesh
Toe Style
Round Toe
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Style
Athletic High-Top
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic High-Top Shoe
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.