Men's Athletic High-Top Shoe, 11 1/2, Composite Toe, Navy, RB4133

  • Mfr # RB4133

  • Zoro # G300002596


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Width
W
Style Number
RB4133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4133
Zoro #
G300002596
UPC #
690774512191
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
RB4133
Upper Boot Material
Leather/Mesh
Waterproof
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Insole System
MemoryTech
Outsole Material
Rubber
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Liner Material
Textile
Footwear Style
Athletic High-Top
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Toe Style
Round Toe
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Insulation Type
None
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Insulated
No
Insole Material
Memory Foam
Predominant Footwear Color
Navy
Upper Material
Leather and Mesh
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Upper Color
Navy
Slip Resistant
Yes
Non Metallic Upper
Yes
Static Dissipative
Yes
Closure
Lace Up
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.