Men's Athletic High-Top Shoe, 11, Composite Toe, 4 in H, Black, RB4555

  • Mfr # RB4555

  • Zoro # G7434944


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G7434944
UPC #
690774130715
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Upper Boot Material
All Leather
Series
RB4555
Waterproof
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Removable Insole
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Style
Athletic High-Top
Footwear Shank Type
None
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Waterproof Type
Bootie
Shank Material
Composite
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Predominant Footwear Color
Black
Standards
ASTM F2413
Non-Marking Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Liner Material
Tailex
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.