Men's Athletic High-Top Shoe, 12 Leather, Mesh Upper, Alloy Toe, Oxford H, Blue, RB3400

  • Mfr # RB3400

  • Zoro # G1185105


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3400
Zoro #
G1185105
UPC #
690774457270
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Blue
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Non Metallic Upper
No
Footwear Construction Type
Cemented
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RB3400
Toe Shape
Round
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
Metatarsal System
CushGuard
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Last Number or Name
Trailgrip Work
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather/Textile
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Midsole Material
EVA
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB3400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.