Men's Athletic High-Top Shoe, 13, Composite Toe, 4 in H, Black, RB4555

  • Mfr # RB4555

  • Zoro # G7434953


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G7434953
UPC #
690774130746
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
13

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Upper Boot Material
All Leather
Series
RB4555
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.82
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Electrical Hazard Rated
Yes
Footwear Style
Athletic High-Top
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Non-Marking Sole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Liner Material
Tailex
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.23
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Ninety Degree Heel
No
Wide Toe Cap
No
Removable Insole
Yes
Waterproof Type
Bootie
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Shank Material
Composite
Footwear Construction Type
Cemented
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.