Shop REEBOK

Men's Athletic High-Top Shoe, 14 M, Leather, 4 in Height, Black

  • Mfr # RB4555
  • Zoro # G5472747

product price: 
$
139.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Insulated
No
Resists
Oils, Slips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4555
Zoro #
G5472747
UPC #
690774130753
Country of Origin
China
Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof
Yes
Non-Marking Sole
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Predominant Footwear Color
Black
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Style
Athletic High-Top Shoe
Wide Toe Cap
No
Footwear Shank Type
None
Waterproof Type
Bootie
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Style Number
RB4555
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Liner Material
Tailex
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Composite
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Series
Tiahawk
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Wire Color
Black

Dimensions

Size
14
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
14

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4555

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.