Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 15, Composite Toe, Gray, RB4135

  • Mfr # RB4135

  • Zoro # G400002564


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray
Width
W
Style Number
RB4135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4135
Zoro #
G400002564
UPC #
690774512528
Country of Origin
Cambodia

Dimensions

Size
15
Width
W
Footwear Width
W
Size (PRINT)
15

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4135
Upper Boot Material
Leather/Mesh
Waterproof
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material
Leather and Mesh
Upper Material Description
Leather/Mesh
Footwear Style
Athletic High-Top
Toe Shape
Round
Slip Resistant
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Toe Style
Round Toe
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Gray
Max. Heat Rating
250 Degrees F
Insole System
MemoryTech
Conductive
No
Static Dissipative
Yes
Upper Color
Gray
Liner Material
Textile
Closure Type
Lace Up
Electrical Hazard Rated
No
Insulated
No
Insole Material
Memory Foam
Chemical Resisting Sole
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Men's
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.