Men's Athletic High-Top Shoe, 4.5 M, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5685696


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5685696
UPC #
690774130586
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in
Width
M
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Tie
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Composite
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Waterproof Type
Bootie
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.82
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Ninety Degree Heel
No
Removable Insole
Yes
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Style Number
RB4555
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Series
Tiahawk
Metatarsal Guard Style
None
Upper Color
Black
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.