Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 4.5 W, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5709663


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5709663
UPC #
690774130784
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Tie
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413
Style Number
RB4555
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Shank Material
Composite
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Oil Resisting Sole
Yes
Insole System
EVA
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Waterproof Type
Bootie
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
Tiahawk
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
Athletic High-Top Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.