Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 5 M, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5544007


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5544007
UPC #
690774130593
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in
Width
M
Size (PRINT)
5
Overall Height
6 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Dry
0.82
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Shank Material
Composite
Midsole Material
Polyurethane
Waterproof Type
Bootie
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Insole System
EVA w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.23
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Style Number
RB4555
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Static Dissipative
No
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Series
Tiahawk
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.