Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 5.5 M, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5742134


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5742134
UPC #
690774130609
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Tie
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Standards
ASTM F2413
Removable Insole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Waterproof Type
Bootie
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
EVA w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Dry
0.82
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Construction Type
Cemented
Conductive
No
Style Number
RB4555
Midsole Material
Polyurethane
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Series
Tiahawk
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.23
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.