Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 6 M, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5475504


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Size
6
Footwear Width
M
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5475504
UPC #
690774130616
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.23
Oil Resisting Sole
Yes
Non-Marking Sole
No
Upper Material Description
Leather
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB4555
Liner Material
Tailex
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Standards
ASTM F2413
Insole System
EVA
Chemical Resisting Sole
Yes
Waterproof Type
Bootie
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Midsole Material
EVA
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Series
Tiahawk
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.