Men's Athletic High-Top Shoe, 6.5 M, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5472722


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5472722
UPC #
690774130623
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
6 1/2

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.82
Electrical Hazard Rated
Yes
Removable Insole
Yes
Waterproof Type
Bootie
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Mark II Slip Test Results- Dairy Tile Oily
0.23
Conductive
No
Non Metallic Upper
Yes
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Shank Material
Composite
Insole System
EVA
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Style Number
RB4555
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Tailex
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
Tiahawk
Upper Color
Black
Heel Style
Flat Heel
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Insole Material
EVA
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.