Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 6.5 W, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5473797


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5473797
UPC #
690774130821
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Style Number
RB4555
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Liner Material
Tailex
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.82
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insole System
EVA
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Ninety Degree Heel
No
Midsole Material
EVA
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Material Description
Leather
Max. Heat Rating
250 Degrees F
Static Dissipative
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Series
Tiahawk
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.82
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.