Zoro Homepage

Men's Athletic High-Top Shoe, 7 1/2, Composite Toe, Black, RB4132

  • Mfr # RB4132

  • Zoro # G700002578


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB4132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4132
Zoro #
G700002578
UPC #
690774511675
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4132
Upper Boot Material
Leather/Mesh
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Insole Material
Memory Foam
Slip Resistant
Yes
Insulation Type
None
Conductive
No
For Outdoor Traction
Yes
Footwear Style
Athletic High-Top
Static Dissipative
No
Liner Material
Textile
Max. Heat Rating
250 Degrees F
Upper Color
Black
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Insole System
MemoryTech
Toe Shape
Round
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Upper Material
Leather and Mesh
Predominant Footwear Color
Black
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.