Zoro Homepage

Men's Athletic High-Top Shoe, 7, Composite Toe, Gray, RB4135

  • Mfr # RB4135

  • Zoro # G800002546


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray
Width
W
Style Number
RB4135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4135
Zoro #
G800002546
UPC #
690774512399
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Footwear Width
W
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4135
Upper Boot Material
Leather/Mesh
Waterproof
No
Conductive
No
Upper Material Description
Leather/Mesh
Upper Color
Gray
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Predominant Footwear Color
Gray
For Outdoor Traction
Yes
Insole System
MemoryTech
Toe Shape
Round
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metal Chip Resisting Sole
Yes
Insole Material
Memory Foam
Closure Type
Lace Up
Insulated
No
Oil Resisting Sole
Yes
Footwear Style
Athletic High-Top
Metatarsal Guard
No
Puncture Resistant Insole
No
Liner Material
Textile
Footwear Closure Type
Lace Up
Upper Material
Leather and Mesh
Wide Toe Cap
Yes
Insulation Type
None
Outsole Material
Rubber
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.