Men's Athletic High-Top Shoe, 7 W, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5472765


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5472765
UPC #
690774130838
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4 in
Width
W
Size (PRINT)
7
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Lace Up
Midsole Material
EVA
Non-Marking Sole
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chemical Resisting Sole
Yes
Static Dissipative
No
Insole System
EVA
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Conductive
No
Footwear Shank Type
None
Metatarsal Guard
No
Standards
ASTM F2413
Removable Insole
Yes
Shank Material
Composite
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Style Number
RB4555
Liner Material
Tailex
Upper Boot Material
All Leather
Waterproof Type
Bootie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Series
Tiahawk
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Insole Material
EVA
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.