Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 7.5 M, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5472731


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5472731
UPC #
690774130647
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Lace Up
Predominant Footwear Color
Black
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Midsole Material
EVA
Wide Toe Cap
No
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
None
Style Number
RB4555
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Mark II Slip Test Results- Dairy Tile Dry
0.82
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Composite
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Completely Non Metallic
Yes
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Oil Resisting Sole
Yes
Insole System
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
Tiahawk
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Style Family
Athletic High-Top Shoe
Insole Material
EVA
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.