Men's Athletic High-Top Shoe, 8, Composite Toe, Navy, RB4133

  • Mfr # RB4133

  • Zoro # G100002437


product price:  $124.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Width
M
Style Number
RB4133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4133
Zoro #
G100002437
UPC #
690774511972
Country of Origin
Cambodia

Dimensions

Size
8
Width
M
Footwear Width
M
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
RB4133
Upper Boot Material
Leather/Mesh
Waterproof
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Closure Type
Lace Up
Upper Color
Navy
Insulation Type
None
Conductive
No
Footwear Style
Athletic High-Top
Upper Material
Leather and Mesh
For Outdoor Traction
Yes
Insulated
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Predominant Footwear Color
Navy
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Toe Shape
Round
Liner Material
Textile
Wide Toe Cap
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Insole System
MemoryTech
Manufacturers Suggested Sole Slip Rating
Best
Toe Style
Round Toe
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Insole Material
Memory Foam
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.