Men's Athletic High-Top Shoe, 8 W, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5473806


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5473806
UPC #
690774130852
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Lace Up
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Boot Material
All Leather
Style Number
RB4555
Non-Marking Sole
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Conductive
No
Max. Heat Rating
250 Degrees F
Liner Material
Tailex
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Series
Tiahawk
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.