Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 M

  • Mfr # RB4143

  • Zoro # G2046401


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046401
UPC #
690774407848
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Item
Athletic High-Top Shoe
Oil Resisting Sole
Yes
Removable Insole
Yes
Metatarsal System
Internal Met Guard
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulation Type
None
For Outdoor Traction
No
Style Number
RB4143
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Conductive
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Insole System
Removable
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Series
RB4143
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.