Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 12 M

  • Mfr # RB4143

  • Zoro # G2046182


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046182
UPC #
690774407886
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Toe Shape
Round
Conductive
No
Liner Material
Mesh, Nylon
Footwear Shank Type
None
Footwear Construction Type
Cemented
Waterproof Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Insulated
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metatarsal System
Internal Met Guard
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Removable Insole
Yes
Predominant Footwear Color
Black
Insole System
Removable
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Style Number
RB4143
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.50
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB4143
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Black
Construction
Cemented
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.