Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 13 M

  • Mfr # RB4143
  • Zoro # G2046270
product price: 
$
157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4143
Zoro #
G2046270
UPC #
690774407893
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insole System
Removable
Style Number
RB4143
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Shank Type
None
Standards
ASTM F2413
Non Metallic Upper
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Toe Shape
Round
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Conductive
No
Last Number or Name
Sublite Cushion Work
Upper Boot Material
Leather/Mesh
Insulation Type
None
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.50
Metatarsal System
Internal Met Guard
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.50
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB4143
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Insole Technology
Removable
Toe Cap Material
Alloy
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Wire Color
Black

Dimensions

Footwear Width
M
Size
13
Heel Height
1/2 in
Height
3 in
Width
M
Size (PRINT)
13
Overall Height
3 in

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.