Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 14 M

  • Mfr # RB4143

  • Zoro # G2046191


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046191
UPC #
690774407909
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Completely Non Metallic
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.50
Ninety Degree Heel
No
Static Dissipative
No
Item
Athletic High-Top Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Style Number
RB4143
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
For Outdoor Traction
No
Footwear Shank Type
None
Conductive
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Chain Saw Cut Resistant
No
Removable Insole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Insulation Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Metatarsal System
Internal Met Guard
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Upper Boot Material
Leather/Mesh
Insulated
No
Last Number or Name
Sublite Cushion Work
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Upper Color
Black
Series
RB4143
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products