Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 14 W

  • Mfr # RB4143

  • Zoro # G2046587


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046587
UPC #
690774408050
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Non Metallic Upper
Yes
Standards
ASTM F2413
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Static Dissipative
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Athletic High-Top Shoe
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Non-Marking Sole
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Style Number
RB4143
Conductive
No
Metal Chip Resisting Sole
No
Insulation Type
None
Metatarsal System
Internal Met Guard
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
For Outdoor Traction
No
Last Number or Name
Sublite Cushion Work
Completely Non Metallic
No
Insulated
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Series
RB4143
Upper Color
Black
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.